Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Tritan

Model # :WBB615657

MPN #: 80-1C OSL

Tritan Precision Ansi Cottered Pin Roller Chain - 80-1c - 1" Pitch - Offset Link

Product Description
Tritan Precision ANSI Roller Chain - 80-1C - 1" Pitch - Offset Link

Features:

  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Standard Connecting Links are also available
PRICE
$10.50

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height0.709 in
Pin Diameter0.312 in
Plate Thickness0.128 in
Roller Diameter0.625 in
Ultimate Tensile Strength12747 lbs
Width Between Plates0.62 in
Pitch1 in

Product Details

TypeOffset Link
MaterialCottered
ColorGray
BrandTritan