Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Tritan

Model # :WBB615795

MPN #: 60-1C 10FT

Tritan Precision Ansi Cottered Pin Roller Chain - 60-1c - 3/4" Pitch - 10ft Box

Product Description
Tritan Precision ANSI Roller Chain - 60-1C - 3/4" Pitch - 10ft Box

Features:

  • Supplied in 10ft Box
  • Includes 1 Connecting Link
  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Chain can be cut to length using 35-60 Chain Breaker
  • Additional Connecting Links & Offset links are also available & sold separately.
PRICE
$259.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Height0.594 in
Pin Diameter0.234 in
Plate Thickness0.095 in
Roller Diameter0.469 in
Ultimate Tensile Strength7149 lbs
Width Between Plates0.495 in
Pitch0.75 in

Product Details

TypeRoller Chain
MaterialCottered
ColorGray
BrandTritan