Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Tritan

Model # :WBB615719

MPN #: 50-1C CL

Tritan Precision Ansi Cottered Pin Roller Chain - 50-1c - 5/8" Pitch - Connecting Link

Product Description
Tritan Precision ANSI Roller Chain - 50-1C - 5/8" Pitch - Connecting Link

Features:

  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Offset Links are also available
PRICE
$2.55

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height0.472 in
Pin Diameter0.2 in
Plate Thickness0.08 in
Roller Diameter0.4 in
Ultimate Tensile Strength4991 lbs
Width Between Plates0.37 in
Pitch0.625 in

Product Details

TypeConnecting Link
MaterialCottered
ColorGray
BrandTritan