Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Tritan Precision Ansi Cottered Pin Roller Chain - 120-1c - 1 1/2" Pitch - 50ft Reel

Tritan Precision Ansi Cottered Pin Roller Chain - 120-1c - 1 1/2" Pitch - 50ft Reel

Item #: WBB615665

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,625.00

Quantity

Customers Also Viewed

Tritan Precision ANSI Roller Chain - 120-1C - 1 1/2" Pitch - 50ft Reel

Features:

  • Supplied in 50ft Reel
  • Includes 1 Connecting Link
  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Additional Connecting Links & Offset links are also available & sold separately.

Product Details

  • Type Roller Chain
  • Brand Tritan
  • Material Cottered
  • Color Family Gray

Weights & Dimensions

  • Roller Diameter 0.875 in (2.22 cm)
  • Plate Thickness 0.189 in (.48 cm)
  • Pin Diameter 0.437 in (1.11 cm)
  • Width Between Plates 0.993 in (2.52 cm)
  • Height 1.181 in (3 cm)
  • Pitch 1.5 in (3.81 cm)
  • Ultimate Tensile Strength 28551 lbs (12977.73 kg)
  • Length 50 ft (15.24 m)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tritan Precision Ansi Cottered Pin Roller Chain - 120-1c - 1 1/2" Pitch - 50ft Reel

Tritan Precision Ansi Cottered Pin Roller Chain - 120-1c - 1 1/2" Pitch - 50ft Reel

Item #: WBB615665

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant