Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WBB3166219

Global Industrial™ Triple Wall Corrugated Sheets, 36"L x 36"W, Kraft - Pkg Qty 5

Product Description
Use Triple Wall Corrugated Sheets between layers of heavy machinery and appliances.

Features:
  • Manufactured from TW/ECT-90 kraft corrugated
  • Provides extra durability and strength
  • Protects products from forklift damage


PRICE
$112.50  Sold in packages of 5 / $22.50 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
112.50
Buy 3 pkgs - 5 pkgs
107.50Save $5.00 (4%)
Buy 6+ pkgs
103.75Save $8.75 (8%)
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width36 in

Product Details

TypeStandard Sheets
MaterialCorrugate
Wall TypeTriple
Package Quantity5
ColorKraft
Manufacturers Part NumberB3166219
Strength1100# / ECT-90
BrandGlobal Industrial
RecyclableYes