Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Blickman

Model # :WBB3079436

MPN #: 1339883PED

Blickman Triple Station Pedestal Lodi Scrub Sink with Eyewash and Digital Timer, Knee Action Control

Product Description
Blickman's triple station Lodi scrub sink includes three deep sink bowls with sound deadened enclosed double walled panels that are angled in to divert water splashes along with spouts positioned toward the rear. It comes standard with both infrared water control and knee action water/soap dispensers. This model is a pedestal configuration that includes an eyewash and digital timer.

Features:
  • All stainless steel construction
  • Three divided stations.
  • Wall mounted configuration.
  • Deck mounted, surgical bend gooseneck with laminar flow device.
  • The spout is positioned toward the rear of the sink to divert water splash away from the operator.
  • Deep sink bowls with angled walls to divert water splashes.
  • Undersides of bowls are sound deadened and enclosed by double walled panels.
  • Both infrared water control and knee action water and soap dispensers.
  • Includes an eyewash and digital timer.
  • Wall Mounted configuration
  • Single or Double Stations
  • Made in the USA


PRICE
$46,319.00

1
1
Ships in 63 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth27-1/4 in
Height53 in

Product Details

Assembly RequiredNo
TypeScrub Sinks
ColorSilver
SeriesLodi
Mounting LocationPedestal
Voltage100/120 VAC or 220/240 VAC
Material304 Stainless Steel
DescriptionTriple Station Pedestal Lodi Scrub Sink with Eyewash and Digital Timer
Package Quantity1
Manufacturers Part Number1339883PED
BrandBlickman

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsUL 606011 (US) / CSA C22.2 #601.1M90 (CA)