+

$71.87 up to 12% OFF
Price: $62.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Triple Pack - Ball L-wr Sets 10999, 10937 & GorillaGrip Fold-Up Set 12632
Bonus Triple Pack. This Best Selling 20199 SAE/Metric Combo includes a FREE 8PC. Torx Fold-up Set. Balldriver® Tip Hex Key L-wrench Set of 9 pcs w/ProGuard™ Finish. Long Arm. Packaged in Bondhex™ Color Coded Case. Sizes: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm & 10mm -- & -- Balldriver® Tip Hex Key L-wrench Set of 13 pcs w/ProGuard™ Finish. Long Arm. Packaged in Bondhex™ Color Coded Case. Sizes: .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" & 3/8" -- & -- GorillaGrip® Star Tip Fold Up 8 pc Tool. Color Coded, made of Protanium® high torque steel, w/ProGuard™ Finish. Includes sizes: T6-T25.
Bonus Triple Pack. This Best Selling 20199 SAE/Metric Combo includes a FREE 8PC. Torx Fold-up Set. Balldriver® Tip Hex Key L-wrench Set of 9 pcs w/ProGuard™ Finish. Long Arm. Packaged in Bondhex™ Color Coded Case. Sizes: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm & 10mm -- & -- Balldriver® Tip Hex Key L-wrench Set of 13 pcs w/ProGuard™ Finish. Long Arm. Packaged in Bondhex™ Color Coded Case. Sizes: .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" & 3/8" -- & -- GorillaGrip® Star Tip Fold Up 8 pc Tool. Color Coded, made of Protanium® high torque steel, w/ProGuard™ Finish. Includes sizes: T6-T25.
Weights & Dimensions
- Length Various (Set) IN
- Short Arm Length Various (Set) IN
- Tip Size Various (Set) IN
- Set Size Range .050"-3/8", 1.5MM-10MM, T6-T25
Product Details
- Tamper Resistant No
- Measuring System SAE (Fractional), Metric (MM), Torx®
- Number of Pieces 30
- Type Hex Key Set
- Package Quantity Set
- Brand Bondhus
- Style Long Arm
- Manufacturers Part Number 14132
- Color Family Assorted
- Ball End Yes
- Case/Stand/Pouch Included Case
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Hector
Date: April 23, 2019
-
Reviewer: Jene
Date: April 23, 2019
Your review:
We jumped at this great deal! We know we will use them, so we bought a number of sets.
Product Q & A
There are no questions for this product.

Bondhus 20199 22PC. SAE/Metric Hex Set W/ FREE 8PC. Torx Fold-Up
$62.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories