x

Take 15% off your entire order!

Offer applied at checkout

+

Triple-Bin Recycling Hopper, 1.5 Cu. Yd. Total Cap., 2000 Lb. Cap.

Triple-Bin Recycling Hopper, 1.5 Cu. Yd. Total Cap., 2000 Lb. Cap.

Item #: WB987464

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Plastic Lid for Triple-Bin Recycling Hopper, Blue

    $253.95

  • Plastic Lid for Triple-Bin Recycling Hopper, Yellow

    $253.95

Price: $3,008.00

Quantity

Customers Also Viewed

TRIPLE-BIN RECYCLING HOPPER

Triple-Bin Design Holds & Dumps different Materials.

This unique hopper features three individual 46-½"L x 24"W x 23-½"H steel bins that are attached to a single forkliftable base, and each bin may be dumped independently. Bins are painted Green, Red and Blue for product identification and each bin holds up to ½ cubic yard of material (maximum total weight capacity is 2000 lbs. evenly distributed). Self-dumping hoppers include manual pull cables to dump the bins from the seat of the forklift, and bins dump a full 90° and return to the upright position when lowered to the ground. Fork pockets are 22"L x 7"W x 2"H and hopper includes a safety strap to secure it to the forklift. Precise robotically welded steel construction is leak-inhibiting and features a durable powder coated finish for long life.

  • LENGTH INCHES 52-7/8 (134.3 cm)
  • WIDTH INCHES 78-1/8 (198.44 cm)
  • HEIGHT INCHES 30-15/16 (78.58 cm)
  • CAPACITY CUBIC YARDS .50 Each Bin; 1.5 all Bins Combined
  • CAPACITY LBS 2000 (909.09 kg)
  • COLOR FINISH Black, Red & Green
  • ASSEMBLY Assembled
  • BRAND Approved Vendor
  • CONSTRUCTION Steel
  • FORK OPENING INCHES 7 x 2
  • MANUFACTURERS PART NUMBER ENVIR-BIN
  • TYPE Triple-Bin Recycling Hopper 2000 Lb. Capacity
  • WEIGHT LBS 639 (290.45 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Triple-Bin Recycling Hopper, 1.5 Cu. Yd. Total Cap., 2000 Lb. Cap.

Triple-Bin Recycling Hopper, 1.5 Cu. Yd. Total Cap., 2000 Lb. Cap.

Item #: WB987464

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Triple-Bin Recycling Hopper, 1.5 Cu. Yd. Total Cap., 2000 Lb. Cap.
    Triple-Bin Recycling Hopper, 1.5 Cu. Yd. Total Cap., 2000 Lb. Cap.
    Triple-Bin Recycling Hopper, 1.5 Cu. Yd. Total Cap., 2000 Lb. Cap.
    Triple-Bin Recycling Hopper, 1.5 Cu. Yd. Total Cap., 2000 Lb. Cap.
    Triple-Bin Recycling Hopper, 1.5 Cu. Yd. Total Cap., 2000 Lb. Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant