Take 15% off your entire order!

Offer applied at checkout

+

Triple Arm Dock Light with 90" L Reach

Triple Arm Dock Light with 90" L Reach

Item #: WB274308

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

$540.12 up to 29% OFF

Price: $384.95

Quantity

Customers Also Viewed

TRIPLE ARM DOCK LIGHT

Illuminate hard to reach loading and unloading areas. Durable twin-strut steel arm provides superior rigidity, helps prevent sagging, and is hinged for easy extension. Folds compactly for storage. Adjustable pivot friction maintains position. Heavy duty 115V grounded cord (requires hard-wired installation). Meets OSHA requirements. Long-lasting baked enamel finish. Recessed bulb with spring-loaded socket maximize bulb life. Use floodlight PAR38, 150 watts, or R40 bulb, 300 watts (not included).

Product Details

  • Voltage 115 v
  • Bulb Type Par38 / R40 (not included)
  • Assembly Required Assembled
  • Wattage 150 (PAR 38) or 300 (R40) w
  • Type Dock Light on Triple Arm
  • Material Steel
  • Manufacturers Part Number 272290
  • Color Family Yellow

Weights & Dimensions

  • Reach 90 in (228.6 cm)
  • Weight 31 lbs (14.09 kg)
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ALAN

    Date: April 23, 2019

    let it shine!
    Your review:
    Need light but have limited space then this is the light you need, easy handling and bright enough to shine light on 40ft trailers
  • Reviewer: LEONARD

    Date: April 23, 2019

    lights
    Your review:
    they work very good
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Triple Arm Dock Light with 90" L Reach

Triple Arm Dock Light with 90" L Reach

Item #: WB274308

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Triple Arm Dock Light with 90" L Reach
    Triple Arm Dock Light with 90" L Reach
    Triple Arm Dock Light with 90" L Reach
    Triple Arm Dock Light with 90" L Reach
    Triple Arm Dock Light with 90" L Reach
    Triple Arm Dock Light with 90" L Reach
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant