Tri-Dex™ stacking bin label holders allow easy content identification for any plastic stacking bin. Clear label holders feature a tri-fold configuration to seal in labels for safe-keeping and clear, visible viewing of label. Label holders easily slide into molded-in label slots on Stacking Bins (sold separately) to protect labels or can be hung over hopper front on bins to provide label storage for bins without label slots. Made of clear PVC. No adhesive required. Sold in quantities of 25. Laser / Inkjet Sheets Included. Retro Fits Akro Mils 30230-30260 and Quantum QUS230-QUS260.
Aigner Tri-Dex TR-1754 Slide-In Label Holder 1-3/4" x 4" for Stacking Bins, Price per Pack of 25
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 1-3/4 in |
Product Details
| Type | Accessory |
| Material | PVC |
| Package Quantity | 25/Price Per Pack |
| Color | Clear |
| Manufacturers Part Number | TR-1754 |
| Accessory Type | Label and Holder |
| Brand | Aigner |