TRI-DEX™ SHELF BIN LABEL HOLDERS
Tri-Dex™ shelf bin label holders allow easy content identification for any plastic shelf bin. Clear label holders feature a tri-fold configuration to seal in labels (not included) for safe-keeping and clear, visible viewing of label. Label holders easily slide into molded-in label slots on Shelf Bins (sold separately) to protect labels or can be hung over hopper front on bins to provide label storage for bins without label slots. Made of clear PVC. No adhesive required. Measures 3"W x 13/16"H. Sold in quantities of 25. Laser / Inkjet Sheets Included. Retro Fits Akro Mils 30110-30184 and Quantum QSB100-QSB116.
Aigner Tri-Dex TR-0813 Slide-In Label Holder 13/16" x 3" for Shelf Bins, Price per Pack of 25
|
Questions & Answers (0)
Product Description
PRICE
$25.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 13/16 in |
Product Details
| Material | PVC |
| Package Quantity | 25 |
| Color | Clear |
| Manufacturers Part Number | TR-0813 |
| Accessory Type | Label and Holder |
| Brand | Aigner |