Tri-Dex™ stacking bin label holders allow easy content identification for any plastic stacking bin. Clear label holders feature a tri-fold configuration to seal in labels for safe-keeping and clear, visible viewing of label. Label holders easily slide into molded-in label slots on Stacking Bins (sold separately) to protect labels or can be hung over hopper front on bins to provide label storage for bins without label slots. Made of clear PVC. No adhesive required. Sold in quantities of 25.Laser / Inkjet Sheets Included. Retro Fits Akro Mils 30210-30224 and Quantum QUS210-QUS224.
Aigner Tri-Dex TR-1300 Slide-In Label Holder 13/16" x 3" for Shelf Bins, Price per Pack of 25
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$22.50was $25.95
Save $3.45 (13%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 1 in |
Product Details
| Type | Accessory |
| Material | PVC |
| Package Quantity | 25/Price Per Pack |
| Color | Clear |
| Manufacturers Part Number | TR-1300 |
| Accessory Type | Label and Holder |
| Brand | Aigner |