SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Tray Stand w/Shelf, 14" x 19" Top x 31" High, shelf: 16" x 16", Wide Base (4 Per Case)

Tray Stand w/Shelf, 14" x 19" Top x 31" High, shelf: 16" x 16", Wide Base (4 Per Case)

Item #: WBB472388

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $681.00

Quantity

Customers Also Viewed

Lakeside Stainless Steel Food Carrier Box Storage Rack W/ Built-In Lug Strip - 696

Lakeside Stainless Steel Food Carrier Box Storage Rack W/ Built-In Lug Strip - 696

Geneva Tri-Fold Leaf Room Service Cart, Square, 36"W x 31"H x 40"L - 74410

Geneva Tri-Fold Leaf Room Service Cart, Square, 36"W x 31"H x 40"L - 74410

Geneva Tri-Fold Leaf Room Service Cart/Table, Oval, 36"W x 31"H x 43"L - 74405

Geneva Tri-Fold Leaf Room Service Cart/Table, Oval, 36"W x 31"H x 43"L - 74405

Tray Stand w/Shelf, 14x19x31, shelf: 6x16, open top design, 1" chrome tubular frame, (4 per case)

Weights & Dimensions

  • Depth 15 IN (38.1 cm)
  • Width 20 IN (50.8 cm)
  • Height 30.5 IN (77.47 cm)

Product Details

  • Package Quantity 4
  • Brand Gaychrome
  • Material Steel
  • Manufacturers Part Number 1054S-C
  • Color Family Chrome
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tray Stand w/Shelf, 14" x 19" Top x 31" High, shelf: 16" x 16", Wide Base (4 Per Case)

Tray Stand w/Shelf, 14" x 19" Top x 31" High, shelf: 16" x 16", Wide Base (4 Per Case)

Item #: WBB472388

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Tray Stand w/Shelf, 14" x 19" Top x 31" High, shelf: 16" x 16", Wide Base (4 Per Case)
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant