SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Tray Stand w/Shelf, 14" x 19" Top x 31" High, shelf: 16" x 16" (Single Pack)

Tray Stand w/Shelf, 14" x 19" Top x 31" High, shelf: 16" x 16" (Single Pack)

Item #: WBB472389

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $200.95

Quantity

Customers Also Viewed

American Metalcraft WTSM38 - Tray Stand, 38" High, Nylon Straps, Folding, Mahogany

American Metalcraft WTSM38 - Tray Stand, 38" High, Nylon Straps, Folding, Mahogany

American Metalcraft WTSM31 - Tray Stand, 31" High, Nylon Straps, Folding, Mahogany

American Metalcraft WTSM31 - Tray Stand, 31" High, Nylon Straps, Folding, Mahogany

Forbes 6266 - Flip-Up Handle for Forbes Room Service Table - Factory Fit Only, Black

Forbes 6266 - Flip-Up Handle for Forbes Room Service Table - Factory Fit Only, Black

Alegacy AL422GA - Half Size Chafer, Gold

Alegacy AL422GA - Half Size Chafer, Gold

Alegacy AL349A - 1/3X2 Size Chafer Plus (3) 1/9X4

Alegacy AL349A - 1/3X2 Size Chafer Plus (3) 1/9X4

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Tray Stand w/Shelf, 14x19x31, shelf: 16x16, open top design, 1" chrome tubular frame, (single pack)

Weights & Dimensions

  • Depth 15 IN (38.1 cm)
  • Width 20 IN (50.8 cm)
  • Height 30.5 IN (77.47 cm)

Product Details

  • Package Quantity 1
  • Brand Gaychrome
  • Material Steel
  • Manufacturers Part Number 1054S-C-1
  • Color Family Chrome
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the weight capacity of stand?

    Question Asked By: Clarence, December 29, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Clarence, The weight capacity of the Bottom pan is 75 lbs. and the Top shelf is 75 lbs. The total weight capacity is 150 lbs. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tray Stand w/Shelf, 14" x 19" Top x 31" High, shelf: 16" x 16" (Single Pack)

Tray Stand w/Shelf, 14" x 19" Top x 31" High, shelf: 16" x 16" (Single Pack)

Item #: WBB472389

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Tray Stand w/Shelf, 14" x 19" Top x 31" High, shelf: 16" x 16" (Single Pack)
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant