Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Tray Stands

9 Results
Tray Stands

Tray Stands

CompareImageMaterialColorDepthWidthHeightPackage QuantityModel #Price
Tray Stand, 19" x 16" Top x 31" High, 2-1/4" Black Straps 1" Black Tubular Steel Frame (Single Pack)
Steel
Black
15 in
19 in
31 in
1
WBB472382$159.95
Winco TR-34W - Folding Tray Stand, 33" H, Wood
Wood
Mahagony
18-3/4 in
17 in
32 in
1
WBB1357664$115.95
Winco TSY-1A Folding Tray Stand, 31" H, Chrome - Pkg Qty 6
-
Chrome
17 in
16-1/2 in
31 in
6
WBB1357677$105.95 ea.
Replacement End Caps

Replacement End Caps

Tray Stand Replacement Strap

Tray Stand Replacement Strap

Room Service Cart And Carrier Boxes

Room Service Cart And Carrier Boxes