SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Tray Stand, 19" x 16" Top x 36" H, Extra Tall "back-saver", 2-1/4" Black Straps (Single Pack)

Tray Stand, 19" x 16" Top x 36" H, Extra Tall "back-saver", 2-1/4" Black Straps (Single Pack)

Item #: WBB472377

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $105.95

Quantity

Customers Also Viewed

Winco TSY-1A Folding Tray Stand, 31" H, Chrome - Pkg Qty 6

Winco TSY-1A Folding Tray Stand, 31" H, Chrome - Pkg Qty 6

Alegacy AL420GA - Full Size Chafer, Gold

Alegacy AL420GA - Full Size Chafer, Gold

Alegacy AL420A - Full Size Chafer

Alegacy AL420A - Full Size Chafer

Tray Stand, 19x16x36, extra tall "back-saver", 1" black tubular steel frame, (single pack)

Weights & Dimensions

  • Depth 15 IN (38.1 cm)
  • Width 19 IN (48.26 cm)
  • Height 36 IN (91.44 cm)

Product Details

  • Package Quantity 1
  • Brand Gaychrome
  • Material Steel
  • Manufacturers Part Number 1036BL-1
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tray Stand, 19" x 16" Top x 36" H, Extra Tall "back-saver", 2-1/4" Black Straps (Single Pack)

Tray Stand, 19" x 16" Top x 36" H, Extra Tall "back-saver", 2-1/4" Black Straps (Single Pack)

Item #: WBB472377

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant