SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Tray Stand, 19" x 16" Top x 36" H, Extra Tall "back-saver", 2-1/4" Black Straps (6 Per Case)

Tray Stand, 19" x 16" Top x 36" H, Extra Tall "back-saver", 2-1/4" Black Straps (6 Per Case)

Item #: WBB472376

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $501.00

Quantity

Customers Also Viewed

American Metalcraft WTSM38 - Tray Stand, 38" High, Nylon Straps, Folding, Mahogany

American Metalcraft WTSM38 - Tray Stand, 38" High, Nylon Straps, Folding, Mahogany

American Metalcraft WTSM31 - Tray Stand, 31" High, Nylon Straps, Folding, Mahogany

American Metalcraft WTSM31 - Tray Stand, 31" High, Nylon Straps, Folding, Mahogany

Forbes 6266 - Flip-Up Handle for Forbes Room Service Table - Factory Fit Only, Black

Forbes 6266 - Flip-Up Handle for Forbes Room Service Table - Factory Fit Only, Black

Alegacy AL422GA - Half Size Chafer, Gold

Alegacy AL422GA - Half Size Chafer, Gold

Alegacy AL349A - 1/3X2 Size Chafer Plus (3) 1/9X4

Alegacy AL349A - 1/3X2 Size Chafer Plus (3) 1/9X4

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Tray Stand, 19x16x36, extra tall "back-saver", 1" black tubular steel frame, (6 per case)

Weights & Dimensions

  • Depth 15 IN (38.1 cm)
  • Width 19 IN (48.26 cm)
  • Height 36 IN (91.44 cm)

Product Details

  • Package Quantity 6
  • Brand Gaychrome
  • Material Steel
  • Manufacturers Part Number 1036BL
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tray Stand, 19" x 16" Top x 36" H, Extra Tall "back-saver", 2-1/4" Black Straps (6 Per Case)

Tray Stand, 19" x 16" Top x 36" H, Extra Tall "back-saver", 2-1/4" Black Straps (6 Per Case)

Item #: WBB472376

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant