
Price: $99.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Tray Stand, 19x16x31, folding, 1" black tubular steel frame, (single pack)
Weights & Dimensions
- Depth 15 IN (38.1 cm)
- Width 19 IN (48.26 cm)
- Height 31 IN (78.74 cm)
Product Details
- Package Quantity 1
- Brand Gaychrome
- Material Steel
- Manufacturers Part Number 1053BL-1
- Color Family Black
Customer Review
Product Q & A
There are no questions for this product.

Tray Stand, 19" x 16" Top x 31" High, 2-1/4" Black Straps 1" Black Tubular Steel Frame (Single Pack)
$99.95
- Product Information
- Customer Review
- Product Q&A