This Fast Food Tray is perfect for self-serve and quick-serve dining in schools, colleges or restaurants. This Fast Food Tray features highly durable, long lasting polypropylene construction. An attractively textured surface hides scratches and keeps trays looking clean. 10"L x 14"W. Sold in quantities of 24.
Cambro 1014FF168 - Tray Fast Food 10" x 14" - Blue - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$204.00 Sold in packages of 24 / $8.50 ea
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 14 in |
Product Details
| Type | Fast Food Tray |
| Package Quantity | 24/Case Pack Each |
| Color | Blue |
| Manufacturers Part Number | 1014FF168 |
| Shape | Rectangular |
| Brand | Cambro |