x

Take 15% off your entire order!

Offer applied at checkout

Cambro 1826CT138 - Tray Camtread 18" x 26" Rectangular, Tavern Tan - Pkg Qty 6

Cambro 1826CT138 - Tray Camtread 18" x 26" Rectangular, Tavern Tan - Pkg Qty 6

Item #: WBB65273

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$49.95 ea.

Price: $299.70 / Pkg of 6

Quantity

Customers Also Viewed

Cambro 1826CT138 - Tray Camtread 18" x 26" Rectangular, Tavern Tan

Camtread Trays are an industry standard for caterers, hotels, halls, dining rooms and bars. This Camtread Tray features a non-skid surface that ensures drinks and meals stay in place during transport, even when wet. Standard rectangular design makes it the perfect selection for bars, banquet halls and dining rooms. Constructed from heavy-duty, highly durable fiberglass with a thick molded-in, non-skid surface that will not warp or crack. 18"L x 26"W. Sold in quantities of 6.

  • LENGTH INCHES 18 (45.72 cm)
  • WIDTH INCHES 26 (66.04 cm)
  • COLOR FINISH Tavern Tan
  • BRAND Cambro
  • MANUFACTURERS PART NUMBER 1826CT138
  • PACKAGE QUANTITY 6
  • TYPE Camtread®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cambro 1622CT138 - Tray Camtread 16" x 22" Rectangular, Tavern Tan - Pkg Qty 12

Item #: B65268

Not Yet Rated

Usually ships in 15 to 18 days (ships from US)

$443.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 1826CT138 - Tray Camtread 18" x 26" Rectangular, Tavern Tan - Pkg Qty 6

Cambro 1826CT138 - Tray Camtread 18" x 26" Rectangular, Tavern Tan - Pkg Qty 6

Item #: WBB65273

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant