x

Take 15% off your entire order!

Offer applied at checkout

Cambro 1014CT138 - Tray Camtread 10" x 14" Rectangular, Tavern Tan - Pkg Qty 12

Cambro 1014CT138 - Tray Camtread 10" x 14" Rectangular, Tavern Tan - Pkg Qty 12

Item #: WBB65258

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$19.00 ea.

Price: $228.00 / Pkg of 12

Quantity

Customers Also Viewed

Cambro 1014CT138 - Tray Camtread 10" x 14" Rectangular, Tavern Tan

Camtread Trays are an industry standard for caterers, hotels, halls, dining rooms and bars. This Camtread Tray features a non-skid surface that ensures drinks and meals stay in place during transport, even when wet. Standard rectangular design making it the perfect selection for bars, banquet halls and dining rooms. Constructed from heavy-duty, highly durable fiberglass with a thick molded-in, non-skid surface that will not warp or crack. 10"L x 14"W. Sold in quantities of 12.

  • LENGTH INCHES 10 (25.4 cm)
  • WIDTH INCHES 14 (35.56 cm)
  • COLOR FINISH Tavern Tan
  • BRAND Cambro
  • MANUFACTURERS PART NUMBER 1014CT138
  • PACKAGE QUANTITY 12
  • TYPE Camtread®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cambro 1216CT138 - Tray Camtread Rectangular 12" x 16", Tavern Tan - Pkg Qty 12

Item #: B65191

Not Yet Rated

Usually ships in 15 to 18 days (ships from US)

$258.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 1014CT138 - Tray Camtread 10" x 14" Rectangular, Tavern Tan - Pkg Qty 12

Cambro 1014CT138 - Tray Camtread 10" x 14" Rectangular, Tavern Tan - Pkg Qty 12

Item #: WBB65258

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant