Price: $55.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
RIB® Transformer TR50VA004, 50VA, 480/277/240/120-24V, Dual Hub, Foot Mount, Circuit Breaker
Transformers ranging from 20VA to 375VA are foot and/or hub mounted. They are available with single or dual threaded hubs. Some are foot mounted only. Most are UL Listed or UL Component Recognized, and many are Class 2. Several transformers are provided with a circuit breaker. Pigtail wires are standard on all models and are up to 9.5" in length. All transformers utilize split-bobbin construction.
Transformers ranging from 20VA to 375VA are foot and/or hub mounted. They are available with single or dual threaded hubs. Some are foot mounted only. Most are UL Listed or UL Component Recognized, and many are Class 2. Several transformers are provided with a circuit breaker. Pigtail wires are standard on all models and are up to 9.5" in length. All transformers utilize split-bobbin construction.
Weights & Dimensions
- Width 2.525 IN (6.41 cm)
- Length 3.475 IN (8.83 cm)
- Height 3 IN (7.62 cm)
- Wire Size 8 Typical With .5 Strip IN
Product Details
- Operating Temperature -30° To 140°F
- Voltage 480/277/240/120-24 V
- Humidity Range 45 To 95 Percent (Noncondensing)
- Description Transformer
- Amperage 50 A
- Hub Style Dual
- Wire Rating 600V
- Brand RIB
- Warranty 1 YR
- Manufacturers Part Number TR50VA004
Compliance & Certifications
- Certifications UL Listed
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: ALAN
Date: April 03, 2020
Product Q & A
There are no questions for this product.

RIB® Transformer TR50VA004, 50VA, 480/277/240/120-24V, Dual Hub, Foot Mount, Circuit Breaker
$55.95
- Product Information
- Customer Review
- Product Q&A