Take 15% off your entire order!

Offer applied at checkout

RIB® Transformer TR100VA002US, 100VA, 120-24V, Dual Hub, Foot Mount, Circuit Breaker

RIB® Transformer TR100VA002US, 100VA, 120-24V, Dual Hub, Foot Mount, Circuit Breaker

Item #: WBB1034613

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $96.95

Quantity

Customers Also Viewed

RIB® Transformer TR40VA001US, 40VA, 120-24V, Single Hub, Foot Mount

RIB® Transformer TR40VA001US, 40VA, 120-24V, Single Hub, Foot Mount

RIB® Transformer TR20VA004, 20VA, 277/240/208/120-24V, Dual Hub, Foot Mount

RIB® Transformer TR20VA004, 20VA, 277/240/208/120-24V, Dual Hub, Foot Mount

RIB® Transformer TR40VA022, 40VA, 120-24V, Dual Hub, Foot Mount

RIB® Transformer TR40VA022, 40VA, 120-24V, Dual Hub, Foot Mount

RIB® Transformer TR100VA002, 100VA, 120-24V, Dual Hub, Foot Mount, Circuit Breaker

RIB® Transformer TR100VA002, 100VA, 120-24V, Dual Hub, Foot Mount, Circuit Breaker

RIB® Transformer TR100VA001, 100VA, 120-24V, Single Hub, Foot Mount, Circuit Breaker

RIB® Transformer TR100VA001, 100VA, 120-24V, Single Hub, Foot Mount, Circuit Breaker

RIB® Transformer TR40VA002, 40VA, 120-24V, Dual Hub, Foot Mount

RIB® Transformer TR40VA002, 40VA, 120-24V, Dual Hub, Foot Mount

Acme Electric TB100A013C TB Series, 100 VA, 240 X 480 Primary Volts, 24 Secondary Volts

Acme Electric TB100A013C TB Series, 100 VA, 240 X 480 Primary Volts, 24 Secondary Volts

RIB® Transformer TR100VA002US, 100VA, 120-24V, Dual Hub, Foot Mount, Circuit Breaker

Transformers ranging from 20VA to 375VA are foot and/or hub mounted. They are available with single or dual threaded hubs. Some are foot mounted only. Most are UL Listed or UL Component Recognized, and many are Class 2. Several transformers are provided with a circuit breaker. Pigtail wires are standard on all models and are up to 9.5" in length. All transformers utilize split-bobbin construction.

Product Details

  • Operating Temperature -30° To 140°F
  • Voltage 120-24 V
  • Humidity Range 12 To 95 Percent (Noncondensing)
  • Description Transformer
  • Amperage 100 A
  • Hub Style Dual
  • Wire Rating 600V
  • Brand RIB
  • Warranty 1 YR
  • Manufacturers Part Number TR100VA002US

Weights & Dimensions

  • Width 2.5 IN (6.35 cm)
  • Length 3.5 IN (8.89 cm)
  • Height 3.25 IN (8.26 cm)
  • Wire Size 8 Typical With .5 Strip IN

Compliance & Certifications

  • Certifications UL Listed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIB® Transformer TR100VA002US, 100VA, 120-24V, Dual Hub, Foot Mount, Circuit Breaker

RIB® Transformer TR100VA002US, 100VA, 120-24V, Dual Hub, Foot Mount, Circuit Breaker

Item #: WBB1034613

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant