x

Take 15% off your entire order!

Offer applied at checkout

Frog Furnishings Recycled Plastic 8 ft. Trailside Bench, Cedar Bench/Black Frame

Frog Furnishings Recycled Plastic 8 ft. Trailside Bench, Cedar Bench/Black Frame

Item #: WBB264208

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,180.00

Quantity Discount

  • Buy 1-2 $1,180.00 ea.
  • Buy 3+ $1,122.00 ea.

Quantity

Customers Also Viewed

Frog Furnishings Recycled Plastic 8 ft. Trailside Bench, Cedar Bench/Black Frame

This Frog Furnishings bench is manufactured by Jayhawk Plastics. It is made with four 4" x 4" Resinwood slats and heavy duty, powder coated structural steel frames. Now with stronger and longer lasting stainless steel hardware. Bench frame includes hole for surface mount. Slats are made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.



  • LENGTH INCHES 96 (243.84 cm)
  • WIDTH INCHES 15 (38.1 cm)
  • HEIGHT INCHES 17-3/4 (45.09 cm)
  • COLOR FINISH Cedar
  • ASSEMBLY Unassembled
  • BRAND Frog Furnishings
  • CONSTRUCTION Recycled Plastic
  • DESCRIPTION Trailside Bench
  • FRAME COLOR Black
  • FRAME CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER PB 8CEDTRA
  • SEAT LENGTH INCHES 96 (243.84 cm)
  • SEAT WIDTH INCHES 15 (38.1 cm)
  • SEAT HEIGHT INCHES 17-3/4 (45.09 cm)
  • SEAT THICKNESS INCHES 4 (10.16 cm)
  • TYPE 100 Percent Recycled Bench
  • WEIGHT LBS 195 (88.64 kg)
  • CAPACITY LBS 1600 (727.27 kg)
  • STYLE Flat Bench
  • NUMBER OF BASES 4
  • MOUNT TYPE Surface
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Frog Furnishings Recycled Plastic 6 ft. Trailside Bench, Cedar Bench/Black Frame

Item #: B264207

(1)

Usually ships in 50 to 53 days (ships from US)

$912.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Frog Furnishings Recycled Plastic 8 ft. Trailside Bench, Cedar Bench/Black Frame

Frog Furnishings Recycled Plastic 8 ft. Trailside Bench, Cedar Bench/Black Frame

Item #: WBB264208

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant