x

Take 15% off your entire order!

Offer applied at checkout

+

36" Traffic Cone, Reflective, Orange, 8 lbs, 3650-8MM

36" Traffic Cone, Reflective, Orange, 8 lbs, 3650-8MM

Item #: WB116127

(8)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Cone Sign - No Parking, 13" x 11", Black on Orange, 1 Each

    $20.75

  • Global Industrial Retractable Cone Bar, Orange With Reflective Tape, 5 ’ to 8’

    $26.95

  • Cone Sign- Keep Right, Black On Orange W/ Arrow - Pkg Qty 5

    $87.50

Price: $42.95

Quantity Discount

  • Buy 1-4 $42.95 ea.
  • Buy 5-12 $39.95 ea.
  • Buy 13+ $37.95 ea.

Quantity

Customers Also Viewed

Reflective 36"H Traffic Cones
Tough, weatherproof orange PVC traffic cones have a tip-resistant, weighted base. Maintenance-free, non-fading PVC resists peeling, cracks and moisture. Includes one 6"H and one 4"H reflective collar. Meets MUTCD standards. Priced per each.

  • LENGTH INCHES 15-1/2 (39.37 cm)
  • WIDTH INCHES 15 (38.1 cm)
  • HEIGHT INCHES 36 (91.44 cm)
  • COLOR FINISH Orange
  • BRAND Lakeside Plastics
  • CONSTRUCTION PVC
  • MODEL 116127
  • OPTION --
  • PACKAGE QUANTITY 1
  • SQUARE INCHES 15-1/2 (100 sq. cm)
  • TYPE Reflective
  • WEIGHT LBS 8 (3.64 kg)
  • BASE TYPE Solid Orange
Customer Review

4.5

  • 5 Star

    5
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: RON

    Date: April 23, 2019

    Traffic cones
    Your review:
    Fast and quick service product as discribed
  • Reviewer: JULIO

    Date: April 23, 2019

    STURDY
    Your review:
    GREAT CONES
  • Reviewer: TAMMY

    Date: April 23, 2019

    Great
    Your review:
    Easy ordering, fast service, great quality
  • Reviewer: STEVE

    Date: April 23, 2019

    Schools traffic control
    Your review:
    These cones with the bars are just right for controlling the traffic through our school grounds.
  • Reviewer: Barbara

    Date: April 23, 2019

    Traffic cones
    Your review:
    They were delivered very quickly and were as described in the catalog. The cones are very easy to move around.
  • Reviewer: Bill

    Date: April 23, 2019

    Not Worth Buying
    Your review:
    I was purchasing cones from another vendor and they were made in China, so when they were out in the summer heat they would basically wilt. The cones I bought at Global say they were made in the USA and so I thought they would be better it turns out I was wrong and they are exactly like the others. In between these two orders I purchased cones from a third vendor also made in the USA and they were great but there is a couple of week lead time so I guess I will just wait on the better product. So in closing the cones were terrible in the summer heat.
  • Reviewer: Judy

    Date: April 23, 2019

    Traffic Cone Reflective
    Your review:
    The reflective traffic cone's we purchased are great, strong and seem to be working well. Also, our office has purchased other items from Global and we have not had any problems; therefore, we are very satisfied with this company. Thank you,
  • Reviewer: sheila stiles

    Date: April 23, 2019

    Traffic Cones
    Your review:
    The cones are great BUT they were shipped in a stack and are almost impossible to separate!
Product Q & A

There are no questions for this product.

Save $4.00 with this comparable product

Global Industrial™ 36" Traffic Cone, Reflective, Solid Orange Base, 10 lbs

Item #: 708141

(4)

Ships Same day

$38.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
36" Traffic Cone, Reflective, Orange, 8 lbs, 3650-8MM

36" Traffic Cone, Reflective, Orange, 8 lbs, 3650-8MM

Item #: WB116127

The item above has been added to your shopping list:

List name

Save Item to

Select List

    36" Traffic Cone, Reflective, Orange, 8 lbs, 3650-8MM
    36" Traffic Cone, Reflective, Orange, 8 lbs, 3650-8MM
    36" Traffic Cone, Reflective, Orange, 8 lbs, 3650-8MM
    36" Traffic Cone, Reflective, Orange, 8 lbs, 3650-8MM
    36" Traffic Cone, Reflective, Orange, 8 lbs, 3650-8MM
    36" Traffic Cone, Reflective, Orange, 8 lbs, 3650-8MM
    36" Traffic Cone, Reflective, Orange, 8 lbs, 3650-8MM
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant