Take 15% off your entire order!

Offer applied at checkout

+

28" Traffic Cone, Non-Reflective, Orange, 7 lbs, 2850-7

28" Traffic Cone, Non-Reflective, Orange, 7 lbs, 2850-7

Item #: WB337200

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • 28" Traffic Cone, Non-Reflective, Orange, 7 lbs, 2850-7
  • Cone Sign- Keep Left, Black On Orange W/ Arrow, One Sided - Pkg Qty 5

    $96.25

  • Cone Sign- Keep Right, Black On Orange W/ Arrow - Pkg Qty 5

    $107.50

  • Cone Sign - No Parking, 13" x 11", Black on Orange, 1 Each

    $21.25

Price: $76.95

Quantity

Customers Also Viewed

Global Industrial™ 18" Traffic Cone, Non-Reflective, Black Base, 3 lbs

Global Industrial™ 18" Traffic Cone, Non-Reflective, Black Base, 3 lbs

Global Industrial™ Retractable Cone Bar, 5' - 8' L, Orange w/ Reflective Tape

Global Industrial™ Retractable Cone Bar, 5' - 8' L, Orange w/ Reflective Tape

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Portable Rubber Speed Bump, 72"L, Black w/ Yellow Stripes

Global Industrial™ Portable Rubber Speed Bump, 72"L, Black w/ Yellow Stripes

Global Industrial™ 28" Traffic Cone, Reflective, Black Base, 7 lbs.

Global Industrial™ 28" Traffic Cone, Reflective, Black Base, 7 lbs.

Global Industrial™ 18" Traffic Cone, Non-Reflective, Solid Orange Base, 2-1/2 lbs

Global Industrial™ 18" Traffic Cone, Non-Reflective, Solid Orange Base, 2-1/2 lbs

Global Industrial™ 18" Traffic Cone, Reflective, Black Base, 3 lbs

Global Industrial™ 18" Traffic Cone, Reflective, Black Base, 3 lbs

Global Industrial™ 28" Traffic Cone, Reflective, Solid Orange Base, 7 lbs.

Global Industrial™ 28" Traffic Cone, Reflective, Solid Orange Base, 7 lbs.

49" Orange Ez Grab Delineator Post W/2ea 3" Hi Reflective

49" Orange Ez Grab Delineator Post W/2ea 3" Hi Reflective

12" Traffic Cone, Orange, 1-1/2 lb

12" Traffic Cone, Orange, 1-1/2 lb

36" Traffic Cone, Reflective, Orange W/ Black Base, 10 lbs, 03-500-06 - Pkg Qty 4

36" Traffic Cone, Reflective, Orange W/ Black Base, 10 lbs, 03-500-06 - Pkg Qty 4

Cortina 30" Pack N Pop Collapsible Traffic Cone, 4 LED Lights, Orange, Black Rubber Base, 03-501-04

Cortina 30" Pack N Pop Collapsible Traffic Cone, 4 LED Lights, Orange, Black Rubber Base, 03-501-04

Global Industrial™ Rubber Parking Stop/Curb Block, 72"L, Black w/ Yellow Stripes

Global Industrial™ Rubber Parking Stop/Curb Block, 72"L, Black w/ Yellow Stripes

Global Industrial™ Handicapped Parking Lot Stencil

Global Industrial™ Handicapped Parking Lot Stencil

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Molded Rubber Cable Protector, Black

Global Industrial™ Molded Rubber Cable Protector, Black

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black

Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black

Non-Reflective Traffic Cones
Tough, weatherproof orange PVC traffic cones have a tip-resistant, weighted base. Maintenance-free, non-fading PVC resists peeling, cracks and moisture. Meets MUTCD standards. Priced per cone.

Weights & Dimensions

  • Square 15-1/2 IN²
  • Width 15 IN (38.1 cm)
  • Length 15-1/2 IN (39.37 cm)
  • Height 28 IN (71.12 cm)
  • Weight 7 LBS (3.18 kg)

Product Details

  • Assembly Required No
  • Type Non-Reflective Cone
  • Package Quantity 1
  • Brand Lakeside Plastics
  • Base Type Solid Orange
  • Material PVC
  • Color Family Orange
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: EMILY

    Date: April 23, 2019

    Good Quality
    Your review:
    They are great, best for the price
  • Reviewer: Michael

    Date: April 23, 2019

    Good product
    Your review:
    Met our needs
  • Reviewer: ROBERT

    Date: April 23, 2019

    Great Traffic Cones!
    Your review:
    The cones worked out great. Heavy duty, well made and bright and very visible.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
28" Traffic Cone, Non-Reflective, Orange, 7 lbs, 2850-7

28" Traffic Cone, Non-Reflective, Orange, 7 lbs, 2850-7

Item #: WB337200

The item above has been added to your shopping list:

List name

Save Item to

Select List

    28" Traffic Cone, Non-Reflective, Orange, 7 lbs, 2850-7
    28" Traffic Cone, Non-Reflective, Orange, 7 lbs, 2850-7
    28" Traffic Cone, Non-Reflective, Orange, 7 lbs, 2850-7
    28" Traffic Cone, Non-Reflective, Orange, 7 lbs, 2850-7
    28" Traffic Cone, Non-Reflective, Orange, 7 lbs, 2850-7
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant