Take 15% off your entire order!

Offer applied at checkout

+

28" Traffic Cone, Non-Reflective, Orange, 5 lbs, 2825-5

28" Traffic Cone, Non-Reflective, Orange, 5 lbs, 2825-5

Item #: WB337006

(5)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • 28" Traffic Cone, Non-Reflective, Orange, 5 lbs, 2825-5
  • Global Industrial™ Retractable Cone Bar, 5' - 8' L, Orange w/ Reflective Tape

    $43.95

  • Cone Sign - No Parking, 13" x 11", Black on Orange, 1 Each

    $21.25

  • Cone Sign- Keep Right, Black On Orange W/ Arrow - Pkg Qty 5

    $107.50

Price: $46.95

Quantity

Customers Also Viewed

Global Industrial™ 18" Traffic Cone, Non-Reflective, Solid Orange Base, 2-1/2 lbs

Global Industrial™ 18" Traffic Cone, Non-Reflective, Solid Orange Base, 2-1/2 lbs

Global Industrial™ 18" Traffic Cone, Non-Reflective, Black Base, 3 lbs

Global Industrial™ 18" Traffic Cone, Non-Reflective, Black Base, 3 lbs

Global Industrial™ 36" Traffic Cone, Non-Reflective, Black Base, 10 lbs

Global Industrial™ 36" Traffic Cone, Non-Reflective, Black Base, 10 lbs

Global Industrial™ 28" Traffic Cone, Reflective, Black Base, 7 lbs.

Global Industrial™ 28" Traffic Cone, Reflective, Black Base, 7 lbs.

12" Traffic Cone, Orange, 1-1/2 lb

12" Traffic Cone, Orange, 1-1/2 lb

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ 36" Traffic Cone, Reflective, Solid Orange Base, 10 lbs.

Global Industrial™ 36" Traffic Cone, Reflective, Solid Orange Base, 10 lbs.

Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black

Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black

Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Orange

Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Orange

Global Industrial™ Floor Sign 2 Sided - Caution Wet Floor

Global Industrial™ Floor Sign 2 Sided - Caution Wet Floor

Non-Reflective Traffic Cones
Tough, weatherproof orange PVC traffic cones have a tip-resistant, weighted base. Maintenance-free, non-fading PVC resists peeling, cracks and moisture. Meets MUTCD standards. Sold per each.

Weights & Dimensions

  • Square 13 IN²
  • Width 13 IN (33.02 cm)
  • Length 13 IN (33.02 cm)
  • Height 28 IN (71.12 cm)
  • Weight 5 LBS (2.27 kg)

Product Details

  • Assembly Required No
  • Type Non-Reflective Cone
  • Package Quantity 1
  • Brand Lakeside Plastics
  • Base Type Solid Orange
  • Material PVC
  • Color Family Orange
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Stevard

    Date: April 23, 2019

    Nice Cone
    Your review:
    We purchased these cones to use in the loading dock. They also double as a megaphone in case you need to yell at someone from across the warehouse. We are very satisfied with this purchase.
  • Reviewer: Chris

    Date: April 23, 2019

    Lightweight Cones
    Your review:
    Traffic / Safety Cones Just as advertised. They are lightweight in comparison to others and the orange is easily visible from a distance. Only negative was the packaging. There was not enough packing material or a big enough box to hold them so when the box was smashed by the shipping company in transit it smashed the top of the top two cones in the stack. They were able to be straightened (mostly) but the wrinkles still were visible.
  • Reviewer: JANE

    Date: April 23, 2019

    Safety Changes
    Your review:
    Great Price! Is working out exactly for what we need.
  • Reviewer: Josie

    Date: April 23, 2019

    First Review
    Your review:
    This the first time we work with your company and I love it!
  • Reviewer: Barry Vonada

    Date: April 23, 2019

    Traffic Cone Non-Reflective
    Your review:
    Met our needs 100%
Product Q & A

There are 1 questions and 1 answer for this product.

  • Is this PVC cone flexible? If someon drives over it will it flex and stand back up or is it made of stiff PVC?

    Question Asked By: HOLLY, July 12, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Holly, Yes, it will stand back up as this cone is made of flexible PVC. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
28" Traffic Cone, Non-Reflective, Orange, 5 lbs, 2825-5

28" Traffic Cone, Non-Reflective, Orange, 5 lbs, 2825-5

Item #: WB337006

The item above has been added to your shopping list:

List name

Save Item to

Select List

    28" Traffic Cone, Non-Reflective, Orange, 5 lbs, 2825-5
    28" Traffic Cone, Non-Reflective, Orange, 5 lbs, 2825-5
    28" Traffic Cone, Non-Reflective, Orange, 5 lbs, 2825-5
    28" Traffic Cone, Non-Reflective, Orange, 5 lbs, 2825-5
    28" Traffic Cone, Non-Reflective, Orange, 5 lbs, 2825-5
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant