Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

18" Traffic Cone, Non-Reflective, Orange,  3 lbs, 1850

18" Traffic Cone, Non-Reflective, Orange, 3 lbs, 1850

Item #: WB337005

(8)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial Retractable Cone Bar, Orange With Reflective Tape, 5' to 8'

    $42.95

  • Cone Sign- Keep Left, Black On Orange W/ Arrow, One Sided - Pkg Qty 5

    $81.25

  • Cone Sign- Keep Right, Black On Orange W/ Arrow - Pkg Qty 5

    $96.25

Price: $24.00

Quantity

Customers Also Viewed

Non-Reflective Traffic Cones
Tough, weatherproof orange PVC traffic cones have a tip-resistant, weighted base. Maintenance-free, non-fading PVC resists peeling, cracks and moisture. Meets MUTCD standards. Priced per cone.

Product Details

  • Assembly Required Assembled
  • Type Non-Reflective
  • Package Quantity 1
  • Brand Lakeside Plastics
  • Base Type Solid Orange
  • Material PVC
  • Manufacturers Part Number 1850
  • Color Family Orange

Weights & Dimensions

  • Square 11-1/2 in²
  • Width 11 in (27.94 cm)
  • Length 11-1/2 in (29.21 cm)
  • Height 18 in (45.72 cm)
  • Weight 3 lbs (1.36 kg)
Customer Review

5.0

  • 5 Star

    6
  • 4 Star

    1
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: PENNY

    Date: April 23, 2019

    Facilities Manager
    Your review:
    They work fine
  • Reviewer: Harry

    Date: April 23, 2019

    Traffic Cone
    Your review:
    Not DOT Compliant for roads, so not actually a "Traffic Cone" but it has place.
  • Reviewer: John

    Date: April 23, 2019

    cones
    Your review:
    heavy duty 5 stars
  • Reviewer: Pam

    Date: April 23, 2019

    Traffic Cones
    Your review:
    Arrived in tact and on-time!!
  • Reviewer: DONALD

    Date: April 23, 2019

    Safety Cones
    Your review:
    We needed some safety cones to place outside our trucks while we were loading/unloading.
  • Reviewer: JEREMY

    Date: April 23, 2019

    Great price, great cones!
    Your review:
    Our warehouse needed some cones to mark items for our first in first out procedure. These work great. They are sturdy, bright, and big enough to be easily seen. The price is great!
  • Reviewer: rick reyes

    Date: April 23, 2019

    traffic cones
    Your review:
    best value for the price
  • Reviewer: CJ

    Date: April 23, 2019

    Sturdy
    Your review:
    Exactly what i needed for my application. Arrived next day and ready to deploy.
Product Q & A

There are no questions for this product.

Save $6.75 with this comparable product

Global Industrial™ 18" Traffic Cone, Non-Reflective, Solid Orange Base, 2-1/2 lbs

Item #: 708136

(2)

Ships in One Business Day

$17.25

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
18" Traffic Cone, Non-Reflective, Orange,  3 lbs, 1850

18" Traffic Cone, Non-Reflective, Orange, 3 lbs, 1850

Item #: WB337005

The item above has been added to your shopping list:

List name

Save Item to

Select List

    18" Traffic Cone, Non-Reflective, Orange,  3 lbs, 1850
    18" Traffic Cone, Non-Reflective, Orange,  3 lbs, 1850
    18" Traffic Cone, Non-Reflective, Orange,  3 lbs, 1850
    18" Traffic Cone, Non-Reflective, Orange,  3 lbs, 1850
    18" Traffic Cone, Non-Reflective, Orange,  3 lbs, 1850
    18" Traffic Cone, Non-Reflective, Orange,  3 lbs, 1850
    18" Traffic Cone, Non-Reflective, Orange,  3 lbs, 1850
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant