Compact fans mount quickly with one lag screw or bolt to workbenches, walls, beams, steel shelving, machines, ceilings or any surface. TPI Wall mount Workstation Fans feature a 3-speed industrial fan head that rotates 360 degrees to deliver air in any direction. Totally enclosed, sleeve bearing, permanently lubricated motor. Also includes: pull chain switch, 10'L, 3-conductor cord, and three aluminum blades. Meets OSHA standards and is UL and cETL listed. This product has Limited Warranty of 1 year.
Mounting brackets to wall, ceiling, or pole are not included and must be purchased separately.
TPI 24" Industrial Workstation Wall Mount Fan, 2,900 CFM, 1/8 HP
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$499.00was $849.00
Save $350.00 (41%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-1/4 in |
| Depth | 16-1/4 in |
| Height | 37-1/4 in |
| Weight | 27 lbs |
| Cord Length | 10 ft |
| Fan Diameter | 24 in |
Product Details
| Assembly Required | No |
| Max Ambient Temperature | 104 °F |
| Number of Speeds | 3 |
| Fan Type | Industrial |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed Air Over |
| Mounting Location | Wall |
| Material | Steel / Aluminum |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | U-24-TE |
| Indoor/Outdoor | Indoor |
| Brand | TPI |
| Type | Workstation Fan |
| CFM | 2100/2600/2900 CFM |
| Horsepower | 1/8 HP |
| Color | Gray |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Description | Workstation Fan |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | SJT 3 Conductor |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA, UL, cETL Listed |