Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Continental Dynamics

Model # :WB294497A

Continental Dynamics® Direct Drive 24" Exhaust Fan w/ Shutter, 2 Speed, 7000 CFM, 1/4HP, 1Phase

Product Description
✓ 24" fan with adjustable shutters
✓ Moves up to 7000 CFM of air
✓ Integral junction box for direct wiring

Quickly & efficiently vent heat, humidity, fumes, dust, & smoke with the 2-speed Continental Dynamics® Direct Drive 24" Exhaust Fan. It features a 120V, single-phase, permanently-lubricated motor with three aluminum fan blades that move from 5200 to 7000 CFM of air at 70dB, making it ideal for industrial settings. Adjustable shutters help prevent back drafts when the fan is not in use, regulate airflow, and provide protection from rain & snow. The fan is installed on inside wall without the need for external framing. OSHA & UL507-compliant, UL & cUL listed. Limited 1-Year Warranty.

  • 1/4 HP, 120V AC, single-phase motor produces 1100 RPM
  • Two speed settings: 5200 & 7000 CFM
  • Simple beaded chain pull switch
  • Three aluminum fan blades with sturdy spiral steel wire guard
  • Integral junction box to hardwire an electrical connection
  • Installation hardware included
  • PROMOTIONAL PRICE
    $458.95

    was $509.00
    Save $50.05 (10%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width27 in
    Depth8-1/2 in
    Height27-1/2 in
    Weight47 lbs
    Cord LengthNot Included ft
    Rough Opening24-1/2 in
    Fan Diameter24 in

    Product Details

    Assembly RequiredYes
    Number of Speeds2
    Max Temperature104° F °F
    Mounting LocationInside Wall
    Wattage245 W
    MaterialAluminum
    Indoor/OutdoorIndoor
    BrandContinental Dynamics
    RPM1100 rpm
    CFM5200/7000 CFM
    Horsepower1/4 HP
    ColorBlack
    Amperage2.20 A
    Drive TypeDirect Drive
    Voltage120 V
    CFM High7000 CFM
    Power Cord TypeHard Wire
    Decibels70

    Compliance & Certifications

    CertificationsUL, cUL listed, OSHA, UL507