Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Continental Dynamics

Model # :WB294495A

Continental Dynamics® Direct Drive 12" Exhaust Fan w/ Shutter, 3 Speed, 2150CFM, 1/12HP, 1Phase

Product Description
✓ 12" fan with adjustable shutters
✓ Moves up to 2150 CFM of air
✓ Integral junction box for direct wiring

Quickly & efficiently vent heat, humidity, fumes, dust, & smoke with the 3-speed Continental Dynamics® Direct Drive 12" Exhaust Fan. It features a 120V, single-phase, permanently-lubricated motor with three aluminum fan blades that move from 1500 to 2150 CFM of air at 64dB, making it ideal for industrial settings. Adjustable shutters help prevent back drafts when the fan is not in use, regulate airflow, and provide protection from rain & snow. The fan is installed on inside wall without the need for external framing. OSHA & UL507-compliant, UL & cUL listed. Limited 1-Year Warranty.

  • 1/12 HP, 120V AC, single-phase motor produces 1500 RPM
  • Three speed settings: 1500/1800/2150 CFM
  • Simple beaded chain pull switch
  • Three aluminum fan blades with sturdy spiral steel wire guard
  • Integral junction box to hardwire an electrical connection
  • Installation hardware included
  • PROMOTIONAL PRICE
    $340.95

    was $399.95
    Save $59.00 (15%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width15 in
    Depth6-1/2 in
    Height15-1/2 in
    Weight16 lbs
    Cord LengthNot Included ft
    Rough Opening12-1/2 in
    Fan Diameter12 in

    Product Details

    Assembly RequiredYes
    Number of Speeds3
    Max Temperature104° F °F
    Mounting LocationInside Wall
    Wattage65 W
    MaterialAluminum
    Indoor/OutdoorIndoor
    BrandContinental Dynamics
    RPM1500 rpm
    CFM1500/1800/2150 CFM
    Horsepower1/12 HP
    ColorBlack
    Amperage0.55 A
    Drive TypeDirect Drive
    Voltage120 V
    CFM High2150 CFM
    Power Cord TypeHard Wire
    Decibels64

    Compliance & Certifications

    CertificationsUL, cUL listed, OSHA, UL507