- Durable: Rustproof poly hopper increases product life
- Versatile: Combination design allows you to aerate and seed in one pass
- Maneuverable: Semi-Pneumatic tires allow for smooth transport
- Made in USA
Agri-Fab® Tow Drop Spiker/Seeder/Spreader, 100 Lbs, 36"L x 42"W x 20"H, Black
|
Questions & Answers (0)
Product Description
PRICE
$615.00
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 42 in |
| Weight Capacity | 100 lbs |
| Hopper Seed Weight Capacity | 175 lbs |
Product Details
| Color | Black |
| Gate Control | Adjustable Direct Rod |
| Wheel Type | Semi-Pneumatic |
| Frame Material | Steel |
| Manufacturers Part Number | 45-0543 |
| Baffle Type | Spread Pattern |
| Hopper Material | Polyethylene |
| Grade | Residential |
| Brand | Agri-Fab |