Take 15% off your entire order!

Offer applied at checkout

Hubbell Tow Arm W/ S Beam Support, 6-1/2"L x 3"W, Gray

Hubbell Tow Arm W/ S Beam Support, 6-1/2"L x 3"W, Gray

Item #: WBB438481

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $47.95

Quantity

Customers Also Viewed

Hubbell Fixed Boom W/ Floor Mounted Support, 120"W x 36"H, Beige

Hubbell Fixed Boom W/ Floor Mounted Support, 120"W x 36"H, Beige

Hubbell Swing Boom W/ Floor Mounted Support & 190 Lbs Weight, 120"W, Yellow

Hubbell Swing Boom W/ Floor Mounted Support & 190 Lbs Weight, 120"W, Yellow

Tow Arm 18" For S-Beam Trolleys

S-Beam trolleys are designed with your applications in mind. Economical, durable and expandable, our festoon cable trolley run on various size S-Beams (S3 x 5.7, S4 x 7.7, S6 x 12.5 -consult factory for other beam sizes )These trolleys roll on 4 steel ball bearing wheels that have a static load capacity of 1000 lbs. each. This provides a rolling capacity of 154 lbs. at 262 ft. per minute Multiple cable saddle configurations provide a variety of cable carrying options for single or dual flat cable or round cable.

Weights & Dimensions

  • Width 3 IN (7.62 cm)
  • Height 18 IN (45.72 cm)
  • Weight Capacity 130 LBS (59.09 kg)
  • Weight 5 LBS (2.27 kg)
  • Length 6-1/2 IN (16.51 cm)

Product Details

  • Type Tow Arm
  • Support Type S-Beam
  • Brand Hubbell
  • Material Steel
  • Manufacturers Part Number F-CTA-F18
  • Color Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hubbell Tow Arm W/ S Beam Support, 6-1/2"L x 3"W, Gray

Hubbell Tow Arm W/ S Beam Support, 6-1/2"L x 3"W, Gray

Item #: WBB438481

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant