Portable Restrooms
Portable restrooms are ideal in construction sites, outdoor events, or any other situations requiring temporary facilities. Durable and hygienic, portable restrooms are easy to transport, set up, and maintain. Engineered with advanced waste tanks and large gallon capacity holding tanks to accommodate frequent use in high-traffic areas.
Brand
Material
View All Material
Depth
View All Depth
Width
View All Width
Height
View All Height
Capacity
View All Capacity
Color
View All Color
Style
View All Style
Price
Most Relevant
Compare
Tuff Wash 20 - Touchless Hot Water Hand Washing Station 5 Gal. w/ Towel and Soap Holder - TW20-H
Model #: WBB2377365
1
1
Ships in 7 Business Days
Material
Aluminum
Compare
1
1
Ships in 15 Business Days
Holding Tank Capacity
65 Gallon
Material
Insulated powder-coated steel frame with plastic interior finish
Exterior
60"L x 72"W x 105"H
Interior
55"L x 49"W x 84"H
Compare
1
1
Ships in 7 Business Days
Material
Aluminum
Compare
Tuff Wash 20 - Touchless Cold Water Hand Washing Station 5 Gal. w/ Towel and Soap Holder - TW20-C
Model #: WBB2377252
1
1
Ships in 7 Business Days
Material
Aluminum
Compare
1
1
Ships in 10 Business Days (ships from US)
Material
LDPE Plastic
Compare
1
1
Ships in 2 Business Days (ships from US)
Material
LDPE Plastic