NESTING TOTE BOX
Superior, efficient material handling box. Virtually indestructible...will not rust, chip, flake or corrode. Non-toxic and non-abrasive polyethylene resists most acids and solvents.
Dandux® Plastic Tote Box without Lid, 25"L x 16"W x 8"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 16 in |
| Height | 8 in |
| Size (L x W x H) | 25 x 16 x 8 in |
| Inside Length | 22-1/2 in |
| Inside Width | 13-1/4 in |
| Inside Top Length | 22-1/2 in |
| Inside Top Width | 13-1/4 in |
| Outside Top Length | 25 in |
| Outside Top Width | 16 in |
| Weight Capacity | 50 lbs |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Storage Tote |
| Color | Gray |
| Lid | No |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 50P2452080 |
| Stack and/or Nest | Nest |
| Brand | Dandux |