
Price: $39.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Molded Fiber Glass Tray 9301085 Fiberglass Stacking Tote - 12-3/8"L x 9-3/4"W x 2-1/8"H, Green
Reinforced stackable, polyester fiberglass construction. Ideal for parts handling, transport, etc. 200 lb. capacity per box. Weather and wear resistant. Endures temperature extremes from -40° to +300°. Tight seal white lids secure contents. Easy to clean. Add dolly for mobility.
Reinforced stackable, polyester fiberglass construction. Ideal for parts handling, transport, etc. 200 lb. capacity per box. Weather and wear resistant. Endures temperature extremes from -40° to +300°. Tight seal white lids secure contents. Easy to clean. Add dolly for mobility.
Weights & Dimensions
- Width 9-3/4 IN (24.77 cm)
- Length 12-3/8 IN (31.43 cm)
- Weight Capacity 200 LBS (90.91 kg)
- Height 2-1/8 IN (5.4 cm)
- Weight 1 LBS (.45 kg)
Product Details
- Assembly Required Assembled
- Stack and/or Nest Stack
- Capacity 0.12 FT³ (0 cu. m)
- Type Storage Tote
- Brand MFG Tray
- Material Fiberglass
- Manufacturers Part Number 9301085113
- Color Family Green
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Molded Fiberglass Toteline Nesting Tote 930108 - 12-3/8"L x 9-3/4"W x 2-1/8"H, Green
$39.95
- Product Information
- Customer Review
- Product Q&A
- Accessories