Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



MFG Tray

Model # :WB422196RD

MPN #: 780208-5280

MFG Tray Molded Fiberglass Nest & Stack Tote, 17-7/8"L x 10-5/8"W x 5"H, Red - Pkg Qty 10

Product Description
Super Tuff Tote Box

Nest when empty, stack when filled. These tough boxes, reinforced with polyester, will not rust, corrode, rot or dent and will resist water, oil and most chemicals. Heat resistant up to 300°F. Stacks 10 high. Sold in carton quantities.

PRICE
$609.50  Sold in packages of 10 / $60.95 ea

1
1
Backordered, expected around 01/27/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-7/8 in
Width10-5/8 in
Height5 in
Size (L x W x H)17-7/8 x 10-5/8 x 5 in
Inside Length14-1/8 in
Inside Width9-1/2 in
Inside Height4-7/8 in
Inside Bottom Length14-1/8 in
Inside Bottom Width9-1/2 in
Weight Capacity300 lbs
Weight3 lbs

Product Details

Assembly RequiredNo
TypeStorage Tote
ColorRed
LidNo
Capacity0.3 ft³
MaterialFiberglass
Package Quantity10
Manufacturers Part Number780208-5280
Stack and/or NestStack & Nest
BrandMFG Tray