Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



MFG Tray

Model # :WB114008WH

MPN #: 8750085269

MFG Tray Molded Fiberglass Toteline Stacking Tote, 25-3/4"L x 17-3/4"W x 4-1/2"H, White

Product Description
Molded Fiber Glass Tray 8750085 Fiberglass Stacking Tote - 25-3/4"L x 17-3/4"W x 4-1/2"H, White

Reinforced stackable, polyester fiberglass construction. Ideal for parts handling, transport, etc. 200 lb. capacity per box. Weather and wear resistant. Endures temperature extremes from -40° to +300°. Tight seal white lids secure contents. Easy to clean. Add dolly for mobility.
PRICE
$89.95

1
1
Ships in 25 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-3/4 in
Width17-3/4 in
Height4-1/2 in
Size (L x W x H)25-3/4 x 17-3/4 x 4-1/2 in
Inside Length24-1/16 in
Inside Width16-1/8 in
Inside Height4-7/16 in
Inside Bottom Length24-1/16 in
Inside Bottom Width16-1/8 in
Weight Capacity200 lbs
Weight6 lbs

Product Details

Assembly RequiredNo
TypeStorage Tote
ColorWhite
LidNo
Capacity0.95 ft³
MaterialFiberglass
Package Quantity1
Manufacturers Part Number8750085269
Stack and/or NestStack
BrandMFG Tray