Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



MFG Tray

Model # :WB114007GY

MPN #: 8700085136

MFG Tray Molded Fiberglass Toteline Stacking Tote, 25-3/4"L x 17-3/4"W x 3"H, Gray - Pkg Qty 6

Product Description
Molded Fiber Glass Tray 8700085 Fiberglass Stacking Tote - 25-3/4"L x 17-3/4"W x 3"H, Gray

Reinforced stackable, polyester fiberglass construction. Ideal for parts handling, transport, etc. 200 lb. capacity per box. Weather and wear resistant. Endures temperature extremes from -40° to +300°. Tight seal white lids secure contents. Easy to clean. Add dolly for mobility.
PRICE
$659.70  Sold in packages of 6 / $109.95 ea

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-3/4 in
Width17-3/4 in
Height3 in
Size (L x W x H)25-3/4 x 17-3/4 x 3 in
Inside Length23-7/8 in
Inside Width15-7/8 in
Inside Height2-7/8 in
Inside Bottom Length23-7/8 in
Inside Bottom Width15-7/8 in
Weight Capacity200 lbs
Weight5 lbs

Product Details

Assembly RequiredNo
TypeStorage Tote
ColorGray
LidNo
Capacity0.63 ft³
MaterialFiberglass
Package Quantity6
Manufacturers Part Number8700085136
Stack and/or NestStack
BrandMFG Tray