Molded Fiber Glass Tray 8700085 Fiberglass Stacking Tote - 25-3/4"L x 17-3/4"W x 3"H, Green
Reinforced stackable, polyester fiberglass construction. Ideal for parts handling, transport, etc. 200 lb. capacity per box. Weather and wear resistant. Endures temperature extremes from -40° to +300°. Tight seal white lids secure contents. Easy to clean. Add dolly for mobility.
MFG Tray Molded Fiberglass Toteline Stacking Tote, 25-3/4"L x 17-3/4"W x 3"H, Green
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 25 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-3/4 in |
| Width | 17-3/4 in |
| Height | 3 in |
| Size (L x W x H) | 25-3/4 x 17-3/4 x 3 in |
| Inside Length | 23-7/8 in |
| Inside Width | 15-7/8 in |
| Inside Height | 2-7/8 in |
| Inside Bottom Length | 23-7/8 in |
| Inside Bottom Width | 15-7/8 in |
| Weight Capacity | 200 lbs |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Storage Tote |
| Color | Green |
| Lid | No |
| Capacity | 0.63 ft³ |
| Material | Fiberglass |
| Package Quantity | 1 |
| Manufacturers Part Number | 8700085113 |
| Stack and/or Nest | Stack |
| Brand | MFG Tray |