
Price: $39.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Molded Fiber Glass Tray 9231085 Fiberglass Stacking Tote - 9-3/4"L x 9-1/4"W x 4-1/2"H, White
Reinforced stackable, polyester fiberglass construction. Ideal for parts handling, transport, etc. 200 lb. capacity per box. Weather and wear resistant. Endures temperature extremes from -40° to +300°. Tight seal white lids secure contents. Easy to clean. Add dolly for mobility.
Reinforced stackable, polyester fiberglass construction. Ideal for parts handling, transport, etc. 200 lb. capacity per box. Weather and wear resistant. Endures temperature extremes from -40° to +300°. Tight seal white lids secure contents. Easy to clean. Add dolly for mobility.
Weights & Dimensions
- Width 9-1/4 IN (23.5 cm)
- Length 9-3/4 IN (24.77 cm)
- Weight Capacity 200 LBS (90.91 kg)
- Height 4-1/2 IN (11.43 cm)
- Weight 1 LBS (.45 kg)
Product Details
- Assembly Required Assembled
- Stack and/or Nest Stack
- Capacity 0.20 FT³ (.01 cu. m)
- Type Storage Tote
- Brand MFG Tray
- Material Fiberglass
- Manufacturers Part Number 9231085269
- Color Family White
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Molded Fiberglass Toteline Nesting Tote 923108 - 9-3/4"L x 9-1/4"W x 4-1/2"H, White
$39.95
- Product Information
- Customer Review
- Product Q&A
- Accessories