Super Tuff Tote Box
Nest when empty, stack when filled. These tough boxes, reinforced with polyester, will not rust, corrode, rot or dent and will resist water, oil and most chemicals. Heat resistant up to 300°F. Stacks 10 high. Sold in carton quantities.
MFG Tray Molded Fiberglass Nest & Stack Tote, 19-3/4"L x 12-1/2"W x 6"H, Gray - Pkg Qty 10
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$469.50 Sold in packages of 10 / $46.95 ea
was $749.50Save $280.00 (37%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-3/4 in |
| Width | 12-1/2 in |
| Height | 6 in |
| Size (L x W x H) | 19-3/4 x 12-1/2 x 6 in |
| Inside Length | 16-1/4 in |
| Inside Width | 11-3/8 in |
| Inside Height | 5-7/8 in |
| Inside Bottom Length | 16-1/4 in |
| Inside Bottom Width | 11-3/8 in |
| Weight Capacity | 300 lbs |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Storage Tote |
| Color | Gray |
| Lid | No |
| Capacity | 0.6 ft³ |
| Material | Fiberglass |
| Package Quantity | 10 |
| Manufacturers Part Number | 7803085172 |
| Stack and/or Nest | Stack & Nest |
| Brand | MFG Tray |