x

Take 15% off your entire order!

Offer applied at checkout

Dandux Dividable Nesting Plastic Box 50P1816030 -  17-3/4"L x 16-3/8"W x 3"H, Gray - Pkg Qty 3

Dandux Dividable Nesting Plastic Box 50P1816030 - 17-3/4"L x 16-3/8"W x 3"H, Gray - Pkg Qty 3

Item #: WB235913

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 3
  • 7

3

$23.25 ea.

Price: $69.75 / Pkg of 3

Quantity

Customers Also Viewed

Nesting Shelf BoxMade with an industrial grade one piece vacuum-formed construction, these gray molded polyethylene boxes fit efficiently on standard 36"W x 18"D shelving.

They nest when empty and stack when covered with Lids. Inside dimension is approximately 2" less than measurements shown. Sold in carton quantities.

Lids are clear plastic for quick identification of contents and are sold separately.Dividers slide into box slots every 1-1/4" widthwise and lengthwise. Dividers and Lids sold separately.

  • LENGTH INCHES 17-3/4 (45.09 cm)
  • WIDTH INCHES 16-3/8 (41.59 cm)
  • HEIGHT INCHES 3 (7.62 cm)
  • ASSEMBLY Assembled
  • BRAND Dandux
  • COLOR FAMILY Gray
  • COLOR FINISH Gray
  • CONSTRUCTION Plastic
  • MANUFACTURERS PART NUMBER 50P1816030
  • PACKAGE QUANTITY 3
  • PRODUCT FAMILY Totes & Containers
  • PRODUCT GROUP Containers
  • STACK AND/OR NEST Nest
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: amanda

    Date: April 23, 2019

    Tote box not great quality
    Your review:
    We found the tote box lower in quality than other dividable grid containers we have purchased. It was not as durable as we would have hoped.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dandux Dividable Nesting Plastic Box 50P1816030 -  17-3/4"L x 16-3/8"W x 3"H, Gray - Pkg Qty 3

Dandux Dividable Nesting Plastic Box 50P1816030 - 17-3/4"L x 16-3/8"W x 3"H, Gray - Pkg Qty 3

Item #: WB235913

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant