Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Dandux

Model # :WB772040

MPN #: 50P0114060

Dandux® Dividable Stackable Plastic Box, 22-1/2"L x 17-1/2"W x 6"H, Gray

Product Description
Modular Plastic Box
Break-resistant, one piece vacuum-formed construction withstands stacking and versatile, heavy-duty use. Gray molded plastic resists mild acids, machine oils and detergents.

Stacking lugs allow safe, positive locking when boxes are stacked with lids.

Divides to 1-1/4" squares using polyethylene dividers. Many sizes to suit any storage need. Dividers and Lids sold separately.

PRICE
$70.95

1
1
Ships within 1 Business Day (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-1/2 in
Width17-1/2 in
Height6 in
Size (L x W x H)22-1/2 x 17-1/2 x 6 in
Inside Length20-1/4 in
Inside Width15-1/4 in
Inside Bottom Length20-1/4 in
Inside Bottom Width15-1/4 in
Weight Capacity50 lbs
Weight3 lbs

Product Details

Assembly RequiredNo
TypeDivider Box
ColorGray
LidNo
Capacity1.4 ft³
MaterialPlastic
Package Quantity1
Manufacturers Part Number50P0114060
Stack and/or NestStack
BrandDandux