QUANTUM STORAGE SYSTEMS
CONDUCTIVE GRID BOXES
Multi-ribbed external sides provide high impact strength to these injection molded carbon filled copolymer polyethylene grid boxes. Conductive grid boxes protect sensitive electronic components from typical electromagnetic interference. Electrostatic Decay Rate is tested to meet Mil Spec Mil-B-81075B at less than 0.1 seconds. Surface resistivity is less than 105Ohms/Sq when tested per ASTM-D257.
Use for storage or shipping, they stack securely with or without an optional lid. Dividers and Lids sold separately.
Sold in carton quantities. Available in Black only.
Quantum® Plastic Conductive Dividable Grid Container, 22-1/2"L x 17-1/2"W x 12"H, Black - Pkg Qty 3
|
Questions & Answers (0)
Product Description
PRICE
$377.85 Sold in packages of 3 / $125.95 ea
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-1/2 in |
| Width | 17-1/2 in |
| Height | 12 in |
| Size (L x W x H) | 22-1/2 x 17-1/2 x 12 in |
| Inside Length | 20-5/8 in |
| Inside Width | 15-5/8 in |
| Inside Height | 11-1/2 in |
| Weight Capacity | 60 lbs |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Type | ESD Divider Box |
| Color | Black |
| Lid | No |
| Capacity | 2.14 ft³ |
| Material | Plastic |
| Description | ESD-Safe Divider Box |
| Package Quantity | 3 |
| Manufacturers Part Number | DG93120-CON |
| Brand | Quantum Storage Systems |