QUANTUM STORAGE SYSTEMS
CONDUCTIVE DIVIDERS
Compartmentalize your grid boxes for more efficient storage.
Dividers are conductive black and sold in packages of 6.
Quantum Conductive Dividable Grid Container Short Divider - DS93030CO, Sold Pack Of 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$36.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 in |
| Height | 2-1/2 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Divider Box |
| Material | Plastic |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | DS93030-CON |
| Accessory Type | Divider |
| Brand | Quantum Storage Systems |