Take 15% off your entire order!

Offer applied at checkout

Quantum Conductive Dividable Grid Container Short Divider - DS92035CO, Sold Pack Of 6

Quantum Conductive Dividable Grid Container Short Divider - DS92035CO, Sold Pack Of 6

Item #: WB334223

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Quantity

Customers Also Viewed

Quantum Conductive Dividable Grid Container - DG92035CO, 16-1/2"L x 10-7/8"W x 3-1/2"H, Black - Pkg Qty 12

Quantum Conductive Dividable Grid Container - DG92035CO, 16-1/2"L x 10-7/8"W x 3-1/2"H, Black - Pkg Qty 12

LEWISBins ESD-Safe Divider Box DC1050xL - 10-13/16"L x 8-5/16"W x 5"H - Pkg Qty 16

LEWISBins ESD-Safe Divider Box DC1050xL - 10-13/16"L x 8-5/16"W x 5"H - Pkg Qty 16

Quantum Conductive Shelf Bin QSB114CO - 8-3/8"W x 23-5/8"D x 4"H - Pkg Qty 6

Quantum Conductive Shelf Bin QSB114CO - 8-3/8"W x 23-5/8"D x 4"H - Pkg Qty 6

QUANTUM STORAGE SYSTEMS
CONDUCTIVE DIVIDERS

Compartmentalize your grid boxes for more efficient storage.
Dividers are conductive black and sold in packages of 6.

Weights & Dimensions

  • Length 9-3/4 IN (24.77 cm)
  • Height 3 IN (7.62 cm)
  • Weight 1 LBS (.45 kg)

Product Details

  • Assembly Required Assembled
  • Type Divider Box
  • Accessory Type Divider
  • Brand Quantum Storage Systems
  • Package Quantity 1
  • Material Plastic
  • Lid No
  • Manufacturers Part Number DS92035-CON
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quantum Conductive Dividable Grid Container Short Divider - DS92035CO, Sold Pack Of 6

Quantum Conductive Dividable Grid Container Short Divider - DS92035CO, Sold Pack Of 6

Item #: WB334223

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant