Nesting Shelf Box
Widthwise Dividers
Molded polyethylene dividers fit into box grooves widthwise on 1-1/4" centers to make the ultimate use of space.
Dandux Width Divider 50P0015067 for Dividable Nesting Box 50P1816070, Gray - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$52.20 Sold in packages of 6 / $8.70 ea
1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/4 in |
| Height | 7 in |
| Weight | 0 lbs |
Product Details
| Assembly Required | No |
| Type | Divider |
| Material | Plastic |
| Color | Gray |
| Manufacturers Part Number | 50P0015067 |
| Accessory Type | Divider |
| Brand | Dandux |