DANDUX
NESTING SHELF BOX COVERS
Protect your inventory with covers made of clear plastic.
Dandux Snap-On Cover 50B1805LN for Modular Dividable Grid Box, 17-3/4x5-1/2, Clear
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$31.95
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-3/4 in |
| Width | 5-1/2 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Lid |
| Material | Plastic |
| Color | Clear |
| Manufacturers Part Number | 50B1805LN |
| Accessory Type | Cover and Lid |
| Brand | Dandux |