Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Proto

Model # :WBB332526

MPN #: J5100

Proto J5100 5100 Torqueplus™ 9 Pc Torque Adapter Set

Product Description
Torqueplus™ 9 Pc Torque Adapter Sets, 5100

Features:
  • Designed for easy torque calibrations
  • Adapters measure 2" from the center of the square drive to the center of the adapter opening
  • Special heat-treated alloy steel helps to increase strength and durability
  • Box end wall thickness is specifically designed to provide strength while still allowing ample room for access to reach difficult fasteners
  • Reduced risk of fastener rounding
  • Sockets apply more torque to fastener
Includes:
  • 3/8"
  • 7/16"
  • 1/2"
  • 9/16"
  • 5/8"
  • 11/16"
  • 3/4"
  • 13/16"
  • 7/8"
  • (1) Socket bar
PRICE
$249.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1.26 lb lbs
Set Size Range3-8"-7/8"
Drive Size3/8 in

Product Details

StyleTorque Adapter Set
TypeTorque Adapter Set
Socket/Wrench Points12
Measuring SystemSAE (Fractional)
Number of Pieces9
Impact ApprovedNo
ColorSilver
Manufacturers Part NumberJ5100
BrandProto